Shop All Storage Bins
Design Imports
Storage Bin, Polyester, Off White
Mfr # CAMZ38644
Zoro # G710446249
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off White
- Material Polyester
- Shape Sqaure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Imports
- MFR # CAMZ38644
- Zoro # G710446249
- UPC # 738215386441
- Country of Origin China
- Category Storage Bins
Details
Color | Off White |
Material | Polyester |
Item | Storage Bin |
Shape | Sqaure |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODLORE Woodlore 82349 Socks Box - Set of 2 (82349)
- LITTLE GIANT Workbench, Butcher Block, 60" W, 30" D (WTS-3060-LL)
- QUANTUM STORAGE SYSTEMS 85 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 20 1/2 in L, Blue (SSB485BL)
- BOSTONTEC Steel Spool Rod Holder, 3"d x 30"w, 50 lb cap, GRY (SHR830 - G)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 17 7/8 in L, Blue (QSB108BL)
- AKRO-MILS 200 lb Storage Bin, Plastic, 8 1/4 in W, 7 in H, 23 7/8 in L, Blue (30284BLUE)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 11 in H, 18 in L, Clear (QUS270CL)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 10 3/4 in L, Blue (QUS239BL)
- QUANTUM STORAGE SYSTEMS 140 lb Hang & Stack Storage Bin, Wire, 17 in W, 11 1/4 in H, 18 1/2 in L, Chrome (QMB570C)
- SSI SCHAEFER 22 lb Hang & Stack Storage Bin, Steel, 6 in W, 4 3/4 in H, 9 1/2 in L, Silver (147.090605GV1)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 11 in H, 18 in L, Yellow (QUS270YL)
- Design Imports Storage Bins