Shop All Storage Bins
Design Imports
Storage Bin, Polyester, Barn Red
Mfr # CAMZ10036
Zoro # G110446306
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Barn Red
- Material Polyester
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Imports
- MFR # CAMZ10036
- Zoro # G110446306
- UPC # 72456100368
- Country of Origin China
- Category Storage Bins
Details
Color | Barn Red |
Material | Polyester |
Item | Storage Bin |
Shape | Round |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Gray (QTB309GY)
- STOREX Storage Bin, Red, 5 PK (62525U05C)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 6 in H, 17 7/8 in L, Blue (QSB208BL)
- LITTLE GIANT 24" x 24" Interior, 2 Compartments (SSLP1-2D-2424)
- AKRO-MILS 200 lb Super Size Bin, Plastic, 11 in W, 7 in H, 23 7/8 in L, Gray (30286GREY)
- PARTNERS BRAND Hang & Stack Storage Bin, Red, 6 PK (BINP1516R)
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Plastic, Blue, 12 PK (QUS234BL)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 14 3/4 in L, Clear (PB148-7 Clear)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 7 in H, 14 3/4 in L, Clear (QUS250CL)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 18 3/4 in W, 10 1/2 in H, 26 1/8 in L, Blue (SN2618-10 BLUE)
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Green (PB74-3 Green)
- Design Imports Storage Bins