Shop All Storage Bins
Design Imports
Storage Bin, Burlap, Wine
Mfr # CAMZ36602
Zoro # G710446287
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Wine
- Material Burlap
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Imports
- MFR # CAMZ36602
- Zoro # G710446287
- UPC # 738215366023
- Country of Origin China
- Category Storage Bins
Details
Color | Wine |
Material | Burlap |
Item | Storage Bin |
Shape | Round |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Translucent White (THP15N-2H)
- ECONOCO 22-3/8''x15-3/4'' Deep Shelf, Dark Brown, For Pipeline Wall Units, 2PK (PSORSLF24-MLBN)
- AP PRODUCTS AP Products 011-337 1" x 100' Vinyl Insert, Dark Gray (011-337)
- 80/20 Door Handle, Plastic, Small, Red (2882)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 24 in L, Brown, 50 PK (BINMT424K)
- QUANTUM STORAGE SYSTEMS 300 lb Hang & Stack Storage Bin, Wire, 4 1/4 in W, 3 in H, 7 1/4 in L, Chrome (QMB520C)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 23 5/8 in L, Blue (30164BLUE)
- MADESMART MadeSmart 95-29693-06 9 x 3 x 2 in. Granite Bin (148187)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 11 5/8 in L, Ivory (QSB107IV)
- VERANDA Storage Bin, Wicker, Gray (VE383545)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 14 in L, Blue (SSB443BL)
- Design Imports Storage Bins