Shop All Storage Bins
Design Imports
Storage Bin, Burlap, Wine
Mfr # CAMZ36600
Zoro # G410446273
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Wine
- Material Burlap
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Imports
- MFR # CAMZ36600
- Zoro # G410446273
- UPC # 738215366009
- Country of Origin China
- Category Storage Bins
Details
Color | Wine |
Material | Burlap |
Item | Storage Bin |
Shape | Round |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Bung Socket, 1/2 In, Bronze (BUNG-S-B2)
- PIG PIG Deluxe Pipe Patch Kit (GEN313)
- ECONOCO Garment Rack Cover & Support Bars (PT2464)
- STERILITE Storage Tote, Clear/White, Polypropylene, 16 3/4 in L, 11 7/8 in W, 7 in H, 4 gal Volume Capacity (16448012)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Yellow (PB1816-11 Yellow)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, 19 3/4 in L, Red (QMS543RD)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 4 in W, 2 in H, 3 1/2 in L, Black (PB10-XXL)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 8 3/8 in W, 4 5/8 in H, 17 5/8 in L, Gray (QED606GY)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 6 3/4 in W, 4 in H, 11 5/8 in L, Black/Red (36462BLKRED)
- GARDMAN Pop Up Tidy Large (W22 R622X)
- TEACHER CREATED RESOURCES Plastic, Blue, 6 PK (20437)
- Design Imports Storage Bins