Shop All Storage Bins
Design Imports
Storage Bin, Burlap, Navy Blue
Mfr # CAMZ37144
Zoro # G610743523
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy Blue
- Material Burlap
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Imports
- MFR # CAMZ37144
- Zoro # G610743523
- UPC # 738215371447
- Country of Origin China
- Category Storage Bins
Details
Color | Navy Blue |
Material | Burlap |
Item | Storage Bin |
Shape | Round |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Plastic Bench Dog (Set of 4) (19113)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #24 Mesh Size, Stainless Steel (00-00368213-38)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDC-243678-4S95)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, Red (269685RD)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Clear (30234SCLAR)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 5 7/8 in W, 5 in H, 9 1/2 in L, Black (PB30-FXL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 17 7/8 in L, Green (QSB103GN)
- QUANTUM STORAGE SYSTEMS 15 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 2 1/8 in H, 11 5/8 in L, Gray (QED401GY)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, 18 in L, Beige (PB1811-10 Stone)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 16-1/2 in W, 7 in H, Red (269686RD)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Clear (PB1011-5 Clear)
- Design Imports Storage Bins