Shop All Storage Bins
Design Imports
Rectangle Polyester Bin, Marble White16 in x 10 in x 12 in
Mfr # CAMZ10449
Zoro # G710446300
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Marble White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Imports
- MFR # CAMZ10449
- Zoro # G710446300
- UPC # 72456104496
- Country of Origin China
- Category Storage Bins
Details
Color | Marble White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Overfill Guard Tank Gauge, 2" NPT (007640)
- LYON 14 ga. ga. Steel Storage Cabinet, 36 in W, 82 in H, Stationary (DD1114)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3113-95)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 9 in H, 18 in L, Green (QUS265GN)
- PARTNERS BRAND Hang & Stack Storage Bin, 14.8 in W, 5.5 in L, Blue, 12 PK (BINP1555B)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 9 in H, 18 in L, Yellow (QUS265YL)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 9 in H, 18 in L, Clear (QUS265CL)
- FTR ENTERPRISES Hang & Stack Storage Bin, Acrylic, Clear (STC-1)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, 17 5/8 in L, Yellow (QED602YL)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 9 in H, 18 in L, Yellow (PB1808-9 Yellow)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 7 in H, 14 3/4 in L, Black (QUS250BK)
- Design Imports Storage Bins