Shop All Storage Bins
Design Imports
Rectangle Polyester Bin Ikat Mineral18 x 12 x 15 in.
Mfr # CAMZ10030
Zoro # G410446259
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Imports
- MFR # CAMZ10030
- Zoro # G410446259
- UPC # 72456100306
- Country of Origin China
- Category Storage Bins
Details
Material | Polyester |
Item | Storage Bin |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Bin Cabinet with Plastic, 21 1/2 in H x 25-7/8 in W (317-95)
- LITTLE GIANT Mobile Pallet Stand with Lower Deck, 42"X48", Adj. Height, Handle (2PDSEH426P2FLLR)
- VESTIL Deluxe Overhead Load Liftr, 42", Fork, 2000 (OLA-2-42-DLX)
- HALLOWELL Premium Locker, 36"X18"X78", 6 Tier (U3288-6A-ME)
- AKRO-MILS Hang & Stack Storage Bin, Plastic, Red, 24 PK (30210 RED)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Orange, 6 PK (TCR20447)
- PARTNERS BRAND Shelf Storage Bin, Yellow, 36 PK (BINPS101Y)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, 19 3/4 in L, Blue (QMS543BL)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 29 1/4 in L, Gray (30290GREY)
- QUANTUM STORAGE SYSTEMS Storage Bin, Polypropylene, Yellow (QUS230YL)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Black (30234BLACK)
- Design Imports Storage Bins