Shop All Storage Bins
Design Imports
16 in x 10 in x 12 in Lattice Rectangle Polyester Storage Bin, Aqua, Medium
Mfr # CAMZ37862
Zoro # G510446272
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aqua
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Imports
- MFR # CAMZ37862
- Zoro # G510446272
- UPC # 738215378620
- Country of Origin China
- Category Storage Bins
Details
Color | Aqua |
Description
The DESIGN IMPORTS - CAMZ37862 is a compact, yet versatile storage bin designed to accommodate various items. Its dimensions make it suitable for storing a wide range of objects, from office supplies to small tools and equipment. This flexibility in use can help keep your workspace organized and clutter-free.
Crafted from durable polyester material, this aqua-colored storage bin is built to withstand frequent use without losing its shape or color. The material's robust nature contributes to the longevity of the product, making it a reliable solution for your storage needs over time. The vibrant aqua hue adds a touch of color and visual interest to any space, blending functionality with aesthetics.
As an individual item purchase, the DESIGN IMPORTS - CAMZ37862 Storage Bin offers compatibility with various spaces and settings due to its neutral design and practical size. Whether used in an office environment or within retail spaces such as shops or boutiques, this versatile storage solution fits seamlessly into different decors while providing practical utility.
Crafted from durable polyester material, this aqua-colored storage bin is built to withstand frequent use without losing its shape or color. The material's robust nature contributes to the longevity of the product, making it a reliable solution for your storage needs over time. The vibrant aqua hue adds a touch of color and visual interest to any space, blending functionality with aesthetics.
As an individual item purchase, the DESIGN IMPORTS - CAMZ37862 Storage Bin offers compatibility with various spaces and settings due to its neutral design and practical size. Whether used in an office environment or within retail spaces such as shops or boutiques, this versatile storage solution fits seamlessly into different decors while providing practical utility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Boltless Shelving Unit, 24"D x 72"W x 96"H, 5 Shelves, Steel (HCR722496-5ME)
- ZORO SELECT Shelf S Hook, 1-5/16", Chrome, 8PPK (5GRP9)
- STEEL KING Cantilever Arm, Steel (IBA-S4x7.7-048P)
- NATIONAL HARDWARE 8 in. H X 6 in. W X 7/8 in. D Black Steel Shelf Bracket (N218-917)
- DURHAM MFG 60 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 8-1/4 in W, 7 in H, 14-5/8 in L, Blue (PB30240-52)
- QUANTUM STORAGE SYSTEMS 80 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, 18 in L, Green (QUS248GN)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 7 in H, 14 3/4 in L, Beige (30250STONE)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 12 in L, Gray (SSB425GY)
- IRIS Hang & Stack Storage Bin, 15.8 in W, 7 in H, 19.6 in L, White, 4 PK (IRS129770)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 12 in L, Blue (SSB423BL)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 6 in H, Yellow (QUS241YL)
- Design Imports Storage Bins