Shop All Bathroom Cabinets
This Product is Discontinued
Design House
Vanity Cabinet, 31.5 " Height, 21 " Width (Discontinued)
Mfr # 597294
Zoro # G8653580
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width (In.) 21
- Body Material Wood
- Height (In.) 31.5
- Depth (In.) 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design House
- MFR # 597294
- Zoro # G8653580
- UPC # 44321011413
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 21 |
Height (In.) | 31.5 |
Depth (In.) | 21 |
Details
Item | Vanity Cabinet |
Body Material | Wood |
Description
The Design House Wyndham Unassembled Vanity without Top features a durable Dark Espresso finish and satin nickel square knob hardware. Perfect for any style home, this vanity has clean lines and concealed hinges. The 2-door, 4-drawer construction gives you plenty of storage for toiletries to keep your counter top free of clutter. The doors open with a fluid motion, do not whine or creak and can endure moderate stress. Measuring 48-inches by 21-inches by 31.5-inches, this vanity can fit into a medium to larger sized bathroom. The frameless design provides ample storage and accessibility to store toiletries for the entire family. Traditional construction meshes with subtle modern details to quickly brighten up your bathroom. This product is perfect for remodeling your bathroom or new construction and matches a variety of vanity tops and wall colors.
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.