Shop All Bathroom Cabinets
This Product is Discontinued
Design House
Vanity Cabinet, 31.5 " Height, 18.74 " Width (Discontinued)
Mfr # 587063
Zoro # G8657500
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width (In.) 18.74
- Body Material Wood
- Height (In.) 31.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design House
- MFR # 587063
- Zoro # G8657500
- UPC # 44321014254
- Country of Origin Indonesia
- Category Bathroom Cabinets
Dimensions
Width (In.) | 18.74 |
Height (In.) | 31.5 |
Details
Item | Vanity Cabinet |
Body Material | Wood |
Description
The Design House Brookings Bathroom Vanity Cabinets offer a look that will match any style, from rustic to modern. All vanities come equipped with 6-way adjustable soft-close hinges. Features include a 3-inch wide shaker door, 1/2-inch plywood with poplar veneer for side and bottom panels, 3/4-inch premium HDF door, and 3/4-inch solid maple face frame, fully overlay with 1/4-inch reveal. Our RTA (ready to assemble) cabinets use a metal clip connector system, making the assembly process fast and easy. Style of drawers/doors: Shaker, Number of drawers: 0, Number of doors: 2, Number of shelves: 0.
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.