Shop All Bathroom Cabinets
This Product is Discontinued
Design House
Vanity Cabinet, 30 " Height, 21 " Width (Discontinued)
Mfr # 587030
Zoro # G8659320
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width (In.) 21
- Body Material Wood
- Height (In.) 30
- Depth (In.) 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design House
- MFR # 587030
- Zoro # G8659320
- UPC # 44321013288
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 21 |
Height (In.) | 30 |
Depth (In.) | 21 |
Details
Item | Vanity Cabinet |
Body Material | Wood |
Description
Give your bathroom a boost of elegance with the Design House 60-inch Concord Vanity Cabinet. Modern design meets traditional charm, this piece offers clean lines and a durable white finish. Features include 4 fully functional drawers with easy glide drawer hardware and 2 doors that conceal generous interior space, perfect for storing toiletries, cleaning supplies, and more. The vanity base measures 60-inches by 21-inches and comes unassembled with satin nickel hardware included.
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.