Shop All Toilet Paper Dispensers & Holders
This Product is Discontinued
Design House
Toilet Paper Holder, White, PK5 (Discontinued)
Mfr # 564153
Zoro # G8658042
This Product is Discontinued
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design House
- MFR # 564153
- Zoro # G8658042
- UPC # 44321564155
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 3.2 in |
Dispenser Depth | 1.97 in |
Dispenser Width | 8.75 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Plastic |
Color | White |
Description
Update your most understated bathroom accessory with the Design House toilet paper roll holder. Made from durable plastic with a classic white finish, this spring-loaded holder is designed to fit most standard-sized toilet paper dispenser mounts for easy paper replacement. Comes in a pack of 5 for use in multiple bathrooms. This product comes with a 1-year limited warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.