Shop All Chandeliers
Design House
Millbridge 3-Light Satin Nickel Chandelier
Mfr # 511543
Zoro # G210021762
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design House
- MFR # 511543
- Zoro # G210021762
- UPC # 44321511548
- Country of Origin United States
- Category Chandeliers
Description
Designed to coordinate with any decor or color scheme, the Millbridge 3-Light Satin Nickel Chandelier from Design House offers versatile style and a clean, simple design. The satin nickel finish pairs beautifully with three alabaster glass bell shades, creating a bright centerpiece ideal for a kitchen island, dining room or foyer. Durably crafted with steel, the fixture also features an adjustable hanging length to accommodate the unique needs of your space.Durable steel construction with satin nickel finish guarantees years of quality performanceIncludes 48 in. of chain allowing for height adjustmentHardware included for installationUses three 60-Watt medium base bulbs sold separatelyAlabaster glass shades coordinate with any color scheme and contrast beautifully with the finishUL Listed to ensure the highest quality10-year limited warrantyCoordinates with other fixtures in the Millbridge collection for a complete lighting theme throughout your home
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 5 W, A15, Medium Screw (E26), PK2 (BPA1540W927CAFIL2/RP)
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2775 lm (FB31T8/TL835/ALTO 15/1)
- GE Light Fixture, Basic LED Plugin, 22" (26536)
- JESCO SLEEK LED 60" 3000K 120V AC. Under Cabinet lighting Fixture (SG-LED-60/30-W)
- ELK HOME Carisbrooke 28.75'' Wide 24-Light Linear Chandelier - Burnished Brass (D4457)
- ALADDIN LIGHT LIFT Standard Mount All200 (ALL200)
- ELK HOME Mini Victorian 14'' Wide 5-Light Chandelier - Antique Cream (122-021)
- Z-LITE Kraken 10 Light Island/Billiard (466-10L-MB-BN)
- DWELED Divergence 64in LED Chandelier in Black (PD-609)
- QUOIZEL Conrad Chandelier (CRD5019BN)
- PROGRESS LIGHTING Lassiter Collection Five-Light Matte Black Chandelier (P400197-031)
- Design House Chandeliers