Design House

Millbridge 1-Light Satin Nickel Wall Sconce


product price: $59.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Design House
  • MFR # 511584
  • Zoro # G410021722
  • UPC #
    44321511586
  • Country of Origin United States
  • Category Sconces

Description

The Design House 511584 Millbridge 1-Light Half-Sphere Wall Sconce is made of formed steel, alabaster glass and finished in satin nickel. This sconceTMs petite design mounts seamlessly to the wall without a chain or visible wires and the glass shade provides a soft diffusion of light. This 1-light wall mount is rated for 120-Volts and uses 1 60-Watt candelabra bulb or LED equivalent. Measuring 6 in. H by 10.5 in. W, this 1.5 lbs. fixture can be mounted facing up or down depending on location and preference. Clean lines and sleek details add a modern accent in a bathroom. The Millbridge collection features a beautiful matching pendant, chandelier, ceiling mount and vanity light.Ideal for bathrooms, bedrooms, hallways and more, this traditional wall light has a modern satin nickel finish with a bell-shaped alabaster glass shade and can be mounted facing up or down depending on location and preferenceDimensions: 6 in. H x 10.5 in. L x 5 in. WUses 1 60 Watt Medium base bulb or LED equivalent Not includedDimmable: designed to be dimmable when used with a compatible dimmer switch not included; allowing you to adjust the preferred light brightnessUL listed for safe use in damp locationsAttractive satin nickel finish and it's alabaster glass makes this fixture a great addition to a bathroom, hallway or entry way10-year limited warranty Proposition 65 Information WARNING: Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.