Shop All Pendants
Design House
Millbridge 1-Light Satin Nickel Swag Light Fixture
Mfr # 517565
Zoro # G010021863
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design House
- MFR # 517565
- Zoro # G010021863
- UPC # 44321517564
- Country of Origin United States
- Category Pendants
Description
Designed to coordinate with any decor or color scheme, the Millbridge Satin Nickel Swag Light Fixture from Design House offers versatile style and a clean, simple design. The satin nickel finish pairs beautifully with an alabaster glass shade, creating a bright centerpiece ideal for a kitchen island, dining room or foyer. Durably crafted with steel, the fixture also features an adjustable hanging length to accommodate the unique needs of your space.Durable steel construction with satin nickel finish guarantees years of quality performanceIncludes 18 ft. of chain and 20 ft. of electrical cord with plug, allowing for height adjustmentHardware included for installationUses one 100-Watt medium base bulb sold separatelyAlabaster glass shade coordinates with any color scheme and contrasts beautifully with the finishUL Listed to ensure the highest quality10-year limited warrantyCoordinates with other fixtures in the Millbridge collection for a complete lighting theme throughout your home
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sellstrom 15156-l74 replacement light bulb lamp (15156-L74 SELLSTROM)
- MILWAUKEE TOOL Magnetic Light, Battery, LED, 300lm (2108, 2108)
- ILC Replacement For LIGHT BULB LAMP FPL18EXN (WW-3369-5)
- SOUTHWIRE PreFabOhdLantern, Screw In, LED, 20500lm (T90150)
- BRILLIANTBULB 1 Light Pulley Pendant & Metal Shade Oil Rubbed Bronze & Highlights (BR2690094)
- ELEGANT DESIGNS 1 Lt Rose Gold Elipse Cylinder Pendant (PT1001-RGD)
- ACCESS LIGHTING Simplicite, Pendant, Black Finish, Clear Glass (50937-BL/CLR)
- ACCLAIM LIGHTING Prism 1-Light Pendant Oil Rubbed Bronze, Height: 11" (IN31159ORB)
- BAE SYSTEMS 28078-1C-BS-PLS 1 Light Cone Glass Pendant in Brushed Steel with Purple Swirl Glass (28078-1C-BS/PLS)
- QUOIZEL Emile 4-Light Brushed Nickel Pendant (EML2820BN)
- PROGRESS LIGHTING Trinity 1-Light Mini-Pendant, 100 W, Antique Bronze (P5096-20)
- Design House Pendants