Shop All Outdoor Wall Lights
This Product is Discontinued
Design House
Mason Matte Black and Gold Outdoor Wall Mount Barn Light Sconce (Discontinued)
Mfr # 588285
Zoro # G8658429
This Product is Discontinued
Key Features
- Voltage 120
- Width 10.5
- Height 11
- Length 8.38
- Lens Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design House
- MFR # 588285
- Zoro # G8658429
- UPC # 44321009663
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 10.5 |
Height | 11 |
Length | 8.38 |
Details
Item | Outdoor Wall Light |
Voltage | 120 |
Lens Material | Steel |
Finish | Matte |
Glass Color | Black/Gold |
Description
Whether casting a warm glow over your front porch or adding rustic style to your master bath, this farmhouse-inspired wall light is the perfect versatile piece for your home. Crafted of steel, this fixture features two complementary tones of matte black and gold with an arched arm and bell-shaped shade that directs light downward. Stylish for single use or as a pair on opposite sides of a door or bathroom mirror.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.