Shop All Outdoor Wall Lights
This Product is Discontinued
Design House
Mason 1-Light Forest Green Outdoor Wall Barn Light Sconce (Discontinued)
Mfr # 579342
Zoro # G8756724
This Product is Discontinued
Key Features
- Voltage 120
- Width 10.5
- Height 11
- Length 8.38
- Lens Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design House
- MFR # 579342
- Zoro # G8756724
- UPC # 44321579340
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 10.5 |
Height | 11 |
Length | 8.38 |
Details
Item | Outdoor Wall Light |
Voltage | 120 |
Lens Material | Steel |
Glass Color | Forest Green |
Description
The Design House Mason 1 Light Indoor/Outdoor Wall Light is easy to install and illuminates decks, driveway and other outdoor spaces. Installing security or outdoor lighting on your property or business is easy, cost effective and deters theft and crime in your area. This unit is made for wall mount applications and features a forest green finish. Constructed of formed steel, and is suitable for damp locations. 60 watt, medium base incandescent bulb (rated at 120-volts) for natural lighting. Keep your driveway and home well-lit with this down light. Weight: 1.45 lbs.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.