Shop All Ceiling Fans
This Product is Discontinued
Design House
Martinique 52" Indoor/Outdoor Oil Rubbed Bronze Ceiling Fan (Discontinued)
Mfr # 154104
Zoro # G8756550
Free Shipping & Returns
This Product is Discontinued
Key Features
- Assembled or Overall Height 14.5
- Blade Material Steel
- Fan Blade Color Bronze
- Fan Blade Finish Oil Rubbed
- Downrod Length 52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design House
- MFR # 154104
- Zoro # G8756550
- UPC # 44321154103
- Country of Origin China
- Category Ceiling Fans
Dimensions
Assembled or Overall Height | 14.5 |
Downrod Length | 52 |
Depth | 52 |
Width | 52 |
Details
Blade Material | Steel |
Fan Blade Color | Bronze |
Fan Blade Finish | Oil Rubbed |
Voltage | 110-127V |
Item | Ceiling Fan |
Description
The Martinique 52-Inch Ceiling Fan features a tropical design and an oil rubbed bronze finish. Perfect for any indoor or outdoor space. Use the remote to control your 3-speed motor and choose between three different speed settings. The (5) leaf-shaped fan blades have a chestnut finish. Downrod mount and sloped ceiling compatible, great for high ceilings. Run the motor in reverse to help conserve energy costs during all seasons. Blades can be run on the normal setting during the summer to create cooling air flow and on reverse in the winter to re-circulate warm air from the ceiling. This fan is UL listed, rated for 120-volts and is approved for damp areas. Motor is light kit adaptable. Measuring 52-inches, this fixture adds a dramatic accent to any home or condominium.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.