Shop All Kitchen Cabinets
This Product is Discontinued
Design House
Fully Assembled 36x34.5x24" Kitchen Blind Base Cabinet, White (Discontinued)
Mfr # 613323
Zoro # G8652838
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Wood
- Width 24
- Height 34.5
- Depth 24
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design House
- MFR # 613323
- Zoro # G8652838
- UPC # 44321613327
- Country of Origin China
- Category Kitchen Cabinets
Dimensions
Width | 24 |
Height | 34.5 |
Depth | 24 |
Details
Material | Wood |
Item | Kitchen Cabinet |
Finish | White |
Description
Create a stunning kitchen with Design House Brookings Kitchen Cabinets. We offer you a less expensive option, with quality and style comparable to competitors. Utilize these cabinets in a variety of rooms to create storage solutions throughout the home, in a kitchen, laundry room, garage, office, and more. All cabinets come equipped with 6-way adjustable soft-close hinges, with the availability of optional slow-close drawer glides, so your doors and drawers can remain as quiet as possible. . These kitchen cabinets come fully assembled, making the installation process fast and easy. Cabinets and cabinet accessories are sold separately for your ability to customize. Style of drawers/doors: Shaker, Number of drawers: 1, Number of doors: 1, Number of shelves: 1.
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.