Shop All Bath Towel Bars and Hooks
This Product is Discontinued
Design House
Eastport Towel Ring, Satin Nickel (Discontinued)
Mfr # 581603
Zoro # G8657604
This Product is Discontinued
Key Features
- Finish Satin
- Bar Length 6.63
- Width 7.75
- Color Nickel
- Height 3.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design House
- MFR # 581603
- Zoro # G8657604
- UPC # 44321581602
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 6.63 |
Width | 7.75 |
Height | 3.63 |
Details
Item | Towel Ring |
Finish | Satin |
Color | Nickel |
Material | Zinc |
Description
The Design House Eastport Towel Ring is a contemporary addition to any bathroom. This modern towel ring is constructed with zinc and steel, finished in satin nickel and measures 7.1-inches wide. This ring has rounded edges and a sturdy design for hanging medium to larger sized towels. You can hang this ring above a toilet, on a door or along a wall. A standard mount and concealed screws are included for easy installation. Using the provided installation template, installation is quick and straight forward. The Eastport Collection features matching towel bars, a toilet paper holder and robe hook, as well as a variety of light fixtures for a complete bathroom set to enjoy for years to come. The Design House Eastport Towel Ring comes with a 1-year limited warranty that protects against defects in materials and workmanship.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.