Shop All Vanity Lights
This Product is Discontinued
Design House
Dove Creek 4-Light Matte Black Bath Light (Discontinued)
Mfr # 588426
Zoro # G700016209
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Height 6.5
- Housing Finish Matte
- Voltage 120
- Shade Material Steel/Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design House
- MFR # 588426
- Zoro # G700016209
- UPC # 44321014308
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 6.5 |
Length | 32 |
Width | 6 |
Details
Color | Black |
Item | Vanity Light |
Housing Finish | Matte |
Voltage | 120 |
Shade Material | Steel/Glass |
Description
This Design House wall light has a rectangular backplate and square shaped glass shades. Constructed of formed steel with a matte black finish and frosted glass, this 4-light wall mount adds a modern accent to your home. Measuring 6.5-inches (H) by 32-inches (W), this 7.7-pound vanity light features a detailed steel trim to add elegance in any room or entry way. This fixture uses (4) 60-watt medium base incandescent bulb.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.