Design House 517722 Ironwood 1-Light Half-Circle Wall Sconce; Brushed Bronze Finish
Mfr # 517722
Zoro # G704127352
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design House
- MFR # 517722
- Zoro # G704127352
- UPC # 44321517724
- Country of Origin China
- Category Sconces
Description
The Design House 1-Light Ironwood Wall Sconce is made of formed steel, soft snow glass and finished in brushed bronze. This 1-light wall mount is rated for 120-volts and uses (1) 60-watt medium base incandescent bulb. This sconce’s petite design mounts seamlessly to the wall without a chain or visible wires. This fixture can be mounted facing up or down depending on location and preference. Bold, curved steel accentuates the snow glass to create an elegant centerpiece in a hallway, entry way or bathroom. This product is UL and cUL listed and approved for damp areas. The Ironwood collection features a beautiful matching chandelier, vanity light, wall sconce and mini pendant.
- Dimensions - 7 x 13.75 x 7 in.
- Item Weight - 2.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK Nffld Night Falcon (NFFLD-C25-T)
- LUMAPRO LUMAPRO 0.3W, T3 Miniature Neon Light Bulb (B2A-10PK)
- HALO Light Track Gimbal Ring White (LZR000330P)
- ILC Replacement for Light Bulb / Lamp Fl20ssw/18-g 580mm W/O Pins replacement light bulb lamp (FL20SSW/18-G 580MM W/O PINS LIGHT BULB / LAMP)
- VAXCEL Bozeman 8in Sconce Bronze (WS55708BBZ)
- AFX Curve 48'' LED Overbed Wall Light - Satin Nickel (CURB48L30ENSN)
- MAXIM Linear LED 1-Light 48" Wide Satin Nickel Wall Sconce (55536WTSN)
- ET2 Bijou 3-Light 13" Wide Polished Chrome Wall Sconce (E21806-20PC)
- NORWELL Sophie Indoor Wall Sconce - Chrome (8582-CH-BSO)
- Design House Sconces