Design House 505115 The Village 1-Light Wall Sconce
Mfr # 505115
Zoro # G303989610
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design House
- MFR # 505115
- Zoro # G303989610
- UPC # 44321505110
- Country of Origin China
- Category Outdoor Wall Lights
Description
The Design House The Village 1-Light Wall Sconce has a sleek finish to illuminate your home. Constructed of formed steel and finished in oil rubbed bronze, the frosted flute glass and curved construction will add a touch of style to any room. This fixture uses (1) 60-watt medium base incandescent bulb. With a versatile design, this fixture can easily be paired with vintage or modern furnishings. This sconce's petite design mounts seamlessly to the wall without a chain or visible wires. Measuring 8.25-inches (H) by 5.1-inches (W), this 1.2-pound wall mount can be mounted facing up or down depending on location and preference. This wall mount is UL listed, UL approved for damp areas and is rated for 120-volts.
- Dimensions - 5.25 x 5.13 x 8.25 in.
- Item weight - 1.56 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini LED Bulb, LM1024WB, 0.7W, T3 1/4, 24V (LM1024WB-WW)
- GOLIGHT Radioray GT Series Permanent Mount - Black LED - Wireless Hand (20514GT)
- RADIONIC HI-TECH LED Striplight, 2700K, 12 In, 5.1W (ZX513-D-WW)
- LEDLENSER Ledlenser P5R Core, 500 Lumens (880515)
- LIVEX LIGHTING Outdoor Basics 1 Light Polished Brass Outdoor Wall Lantern (2006-02)
- PORTOR Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, with EM Battery Backup (PT-WPF-LW-3CP-EM)
- PROGRESS LIGHTING LED One-Light Small Wall Sconce, Nickel (P710010-009-30)
- MAXIM Lightray LED 2-Light 4" Wide Architectural Bronze Outdoor Wall Sconce (86106ABZ)
- HEATH-ZENITH Black Motion Activated/Dusk-To-Dawn Incandescent Outdoor Wall Light Fixture (HZ-4150-BK)
- VAXCEL INTERNATIONAL Bryce 5In. Outdoor Wall Light Bbz (Deer) (OW33553BBZ)
- AFX Everly 12-in. Outdoor LED Wall Sconce, Adjustable CCT, Satin Nickel (EVYW070418LAJMVSN)
- Design House Outdoor Wall Lights