Design House 504977 The Village 1-Light Wall Sconce; Satin Nickel Finish
Mfr # 504977
Zoro # G803989646
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design House
- MFR # 504977
- Zoro # G803989646
- UPC # 44321504977
- Country of Origin China
- Category Outdoor Wall Lights
Description
The Design House The Village 1-Light Wall Sconce has a sleek finish to illuminate your home. Constructed of formed steel and finished in satin nickel, the frosted opal glass and curved construction will add a touch of style to any room. This fixture uses (1) 60-watt medium base incandescent bulb. With a versatile design, this fixture can easily be paired with vintage or modern furnishings. This sconce's petite design mounts seamlessly to the wall without a chain or visible wires. Measuring 8.25-inches (H) by 5.1-inches (W), this 1.2-pound wall mount can be mounted facing up or down depending on location and preference. This wall mount is UL listed, UL approved for damp areas and is rated for 120-volts.
- Dimensions - 5.25 x 5.13 x 8.25 in.
- Item weight - 1.55 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Edge 6" Round LED Flush Mount - White (EGRF06LAJD1WH)
- DESIGNERS FOUNTAIN 11 inch 1-Light White Selectable LED Puff Flush Mount (EV1011C5C-06)
- SATCO 5 W C7 Incandescent - 1000 Hours - 10L - Candelabra Base - 120V - 2-Pack (S4520)
- WESTINGHOUSE INC BULB F15 25W AMBR2PK (3222)
- DWELED Chamber 20in LED Indoor and Outdoor Wall Light 3000K in Black (WS-W486)
- QUOIZEL Amberly Grove 1-Light Western Bronze Outdoor Wall Lantern (AMBL8408WT)
- COOPER LIGHTING Cooper Lighting 1243344 4000L Universal 4000K LED Vapor Light (1243344)
- VAXCEL Dorado 15-in. Outdoor Wall Light (T0484)
- EXO LED Wall Pack, 53W, 6400 lm, 9" H (WGH2-LSCS)
- AMAX LIGHTING AMAX Lighting LED-SL42BZ 42W LED Outdoor Wall Pack Lighting - Bronze (LED-SL42BZ)
- WESTINGHOUSE Fixture Wall Outdoor 60W Rezner Galvanized Stl Cage Clear Seeded Glass (6357700)
- Design House Outdoor Wall Lights