Design House 500975 The Village 1-Light Wall Sconce; Polished Brass Finish
Mfr # 500975
Zoro # G104127174
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design House
- MFR # 500975
- Zoro # G104127174
- UPC # 44321500979
- Country of Origin China
- Category Sconces
Description
The Design House Village 1-Light Wall Sconce has a sleek finish to illuminate your home. Constructed of formed steel and finished in polished brass, the frosted etched glass and curved construction will add a touch of style to any room. This fixture uses (1) 60-watt medium base incandescent bulb. With a versatile design, this fixture can easily be paired with vintage or modern furnishings. This sconce's petite design mounts seamlessly to the wall without a chain or visible wires. Measuring 7.5-inches (H) by 4.5-inches (W), this .55-pound wall mount can be mounted facing up or down depending on location and preference. This wall mount is UL listed, UL approved for damp areas and is rated for 120-volts.
- Dimensions - 4.75 x 4.50 x 7.50 in.
- Item weight - 1.04 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN Overhead Task Light, LED, 3000 lm, 37W, Gray (113475000-00704990)
- LITHONIA LIGHTING Lithonia Lighting® TWX1 LED Wall Pack, Photocell, ALO, 5000K, 120-277V, Dark Bronze (TWX1-LED-ALO-40K-MVOLT-DDBTXD)
- ILC Replacement for Karl Storz 20133120-1 replacement light bulb lamp (20133120-1 KARL STORZ)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany RL8055 Katniss Pendant (RL8055)
- LIVEX LIGHTING Swing Arm Wall Lamps 1 Light Antique Brass Swing Arm Wall Lamp (40036-01)
- ACCESS LIGHTING Artemis, 1 Light Wall Sconce, Bronze Finish, Opal Glass (20440-BRZ/OPL)
- Z-LITE Ella 1 Light Wall Sconce, Matte Black & White (809-1S-MB)
- ACCESS LIGHTING Sienna, 1 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (62621-BS/OPL)
- FORTE One Light Antique Bronze Umber Linen Glass Wall Light (2404-01-32)
- VAXCEL Yosemite 8in Sconce Amber (WS55508BBZ)
- VAXCEL Lodge 1L Light Noachian Stone (WL33041NS)
- Design House Sconces