Design House 500181 Jelly Jar Outdoor Downlight; 4.5 x 7.5 in. White Finish
Mfr # 500181
Zoro # G703989586
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design House
- MFR # 500181
- Zoro # G703989586
- UPC # 44321500184
- Country of Origin China
- Category Outdoor Wall Lights
Description
The Design House Jelly Jar Outdoor Downlight greets your guests at the door with a soft, inviting glow. Featuring a white finish and clear glass, this jelly jar light has a down-home country feel with a cozy aesthetic. The small construction will emit just enough light for easy entry into your home or cottage without overpowering glare. With subtle details and a bright finish, illuminate your front porch or back deck with this fixture. Measuring 4.5-inches by 7.5-inches, this lamp matches brick, stone, wood paneling or aluminum siding. This light features a 60-watt medium base incandescent lamp and is rated for 120-volts. This downlight stays bright in harsh weather conditions.
- Dimensions - 5.25 x 4.50 x 7.50 in.
- Item weight - 1.23 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 6W, PL, 120V-277V, 30K, GX23, No Dim, Frosted (S28726)
- SYLVANIA Natural PAR38 E26 (Medium) LED Floodlight Bulb Daylight 90 W (40902)
- ALBEO LEDHighBay, 58W, 17 3/8"L, 17 3/8"W, 8 1/4"H (ABN1009T581DQV23KQW1PK)
- VAXCEL Huntley 12in Pendant Milk (P0243)
- WESTINGHOUSE Two-Light LED Outdoor Wall Fixture, Up Down Light Mayslick ORB Frst Gl (6315700)
- SUNLITE LED Wall Sconce with Rain Glass Panel 13.75" Tall 5" Wide 9W Indoor/Outdoor Black 5000K (81222-SU)
- WESTINGHOUSE 3 Light Adler Indoor Wall Fixture (6330500)
- ACCLAIM LIGHTING Pocket Wall 2-Light, Copper Patina (8424CP)
- PROGRESS LIGHTING Greene Ridge Collection One-Light Medium Wall Lantern (P560100-031)
- PROGRESS LIGHTING Abbott Collection One-Light Medium Wall Lantern (P560114-103)
- LIVEX LIGHTING Outdoor Basics 1 Light Antique Brass Outdoor Wall Lantern (2007-01)
- Design House Outdoor Wall Lights