Design House

Dalton Round Closed Front Toilet Seat, Honey Oak (Discontinued)


This Product is Discontinued
Shop for all Toilet Seats

Key Features

  • Material Oak Wood
  • Width 14.63
  • Seat Height 2.25
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 14.63
Seat Height 2.25

Details

Material Oak Wood
Item Toilet Seat

Description

The Design House 561241 Dalton Round Toilet Seat adds a relaxed country style to your bathroom. This toilet seat is made of stunning honey oak wood, with smooth lines and a traditional design. Measuring 16.9-inches by 14.6-inches, this seat adds a warm and comforting aesthetic to any bathroom. The Dalton Collection features a matching robe hook, towel bar and towel ring for a complete bathroom set to enjoy for years to come. A standard mount and exposed screws are included for easy installation. The Design House 561241 Dalton Round Toilet Seat comes with a 1-year limited warranty that protects against defects in materials and workmanship.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products