Shop All Paper Towel Dispensers
This Product is Discontinued
Design House
Dalton Paper Towel Holder, Honey Oak (Discontinued)
Mfr # 561233
Zoro # G8655540
This Product is Discontinued
Key Features
- Dispenser Material Oak Wood
- Dispenser Height #REF!
- Length 13.75
- Paper Towel Width 4.6
- Dispenser Depth 4.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design House
- MFR # 561233
- Zoro # G8655540
- UPC # 44321561239
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Dispenser Height | #REF! |
Length | 13.75 |
Paper Towel Width | 4.6 |
Dispenser Depth | 4.6 in |
Details
Item | Paper Towel Holder |
Dispenser Material | Oak Wood |
Description
The Design House 561233 Dalton Paper Towel Holder adds a relaxed country style to your kitchen. This paper towel holder is made of stunning honey oak wood, with smooth lines and a traditional design. Measuring 14-inches, this holder adds a warm and comforting aesthetic to any kitchen. With an easy snap on and off bar, change rolls quickly. A standard mount and hidden screws are included for easy installation. The Dalton Collection features a matching towel ring, toilet seat, towel bar, robe hook and toilet paper holder for a complete home decor to enjoy for years to come. The Design House 561233 Dalton Paper Towel Holder comes with a 1-year limited warranty that protects against defects in materials and workmanship.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.