Shop All Vanity Tops
This Product is Discontinued
Design House
Cultured Marble Vanity Top 25x19, Solid White (Discontinued)
Mfr # 586180
Zoro # G8657309
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 25
- Width 19
- Height 10.44
- Finish Solid
- Material Cultured Marble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design House
- MFR # 586180
- Zoro # G8657309
- UPC # 44321004071
- Country of Origin Viet Nam
- Category Vanity Tops
Dimensions
Length | 25 |
Width | 19 |
Height | 10.44 |
Details
Finish | Solid |
Material | Cultured Marble |
Color | White |
Description
Give your bathroom that clean, classic look you’ve been searching for with the Design House 25” Cultured Marble Vanity Top with solid white finish. This versatile top features a drip free edge to help contain excess water and squared edges that evoke a more modern look. Three pre-drilled holes make installing a 4” centerset faucet easy and an integrated backsplash creates a barrier between your wall and the vanity to help prevent mold and water damage. The oval bowl at the heart of this top is integrated directly into the design for a seamless look. The Cultured Marble Vanity Top comes with a 5-year limited warranty that protects against defects in materials and workmanship.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.