Shop All Vanity Tops
This Product is Discontinued
Design House
Camilla 61" Cultured Marble Vanity Top, Solid White with Basin (Discontinued)
Mfr # 557660
Zoro # G8658359
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 61
- Width 22
- Height 12.5
- Finish Solid
- Material Cultured Marble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design House
- MFR # 557660
- Zoro # G8658359
- UPC # 44321557669
- Country of Origin Mexico
- Category Vanity Tops
Dimensions
Length | 61 |
Width | 22 |
Height | 12.5 |
Details
Finish | Solid |
Material | Cultured Marble |
Color | White |
Description
The Design House 557660 Camilla Vanity Top with 4-Inch Backsplash gives your bathroom a stylish, versatile look. This vanity top measures 61-inches long by 22-inches wide, and comes in a solid white that is sure to complement the rest of your bathroom’s décor. There are 3 pre-drilled holes, allowing for a 4-inch center mount faucet. The drip-free edge is lifted to contain excess water, preventing messes. The backsplash helps prevent mold and water damage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.