Shop All Dummy Door Knobs
This Product is Discontinued
Design House
Cambridge Oil-Rubbed Bronze Dummy Door Knob (Discontinued)
Mfr # 753434
Zoro # G8655154
This Product is Discontinued
Key Features
- Finish Oil Rubbed
- Material Brass
- Length 2.625
- Height 2.625
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design House
- MFR # 753434
- Zoro # G8655154
- UPC # 44321753436
- Country of Origin China
- Category Dummy Door Knobs
Dimensions
Length | 2.625 |
Height | 2.625 |
Width | 2.56 |
Details
Item | Door Knob |
Finish | Oil Rubbed |
Material | Brass |
Color | Bronze |
Description
The Design House 753434 Cambridge 2-Way Dummy Door Knob is finished in oil rubbed bronze and designed for left or right hand doors. The flat ball handle fits comfortably in your hand and the oil rubbed bronze finish matches your home's decor. This knob fits doors 1-3/8-inches to 1-3/4-inches thick. The knob is reversible for right or left hand doors. This knob fits the two most common backsets in the U.S. (2-3/4-inch and 2-3/8-inch).
Restrictions
- WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.