Shop All Vanity Side & Backsplashes
This Product is Discontinued
Design House
21-1/5" Cultured Marble Universal Sidesplash, Solid White (Discontinued)
Mfr # 550905
Zoro # G8652180
This Product is Discontinued
Key Features
- Material Cultured Marble
- Overall Height 3.81
- Finish Solid
- Color White
- Overall Width 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design House
- MFR # 550905
- Zoro # G8652180
- UPC # 44321550905
- Country of Origin Viet Nam
- Category Vanity Side & Backsplashes
Dimensions
Overall Height | 3.81 |
Overall Width | 0.5 |
Overall Depth | 0.5 |
Length | 21.5 |
Details
Item | Side Splash |
Material | Cultured Marble |
Finish | Solid |
Color | White |
Description
The Design House 550905 Universal 22-Inch Marble Side Splash is the perfect complement to lighter, granite tops. The side splash (included with purchase) prevents mold and water damage by creating a physical barrier between your wall and vanity, which defends against chemicals and water. Additional side splashes can be purchased separately. Measuring 22-inches long with a Â3⁄4-inch depth, this splash is small enough to install on your own. Simply line it up with the vanity top, add liquid nail or adhesives and carefully push the splash into place. Once dry, your bathroom's splash guard adds years of use to your vanity and adjacent walls. The side splash is stain resistant, measures 3-3/8-inches high and comes in white. This product exceeds HUD/FHA UM73 and ANSI Z124.3 requirements. The Design House 550905 Universal 22-Inch Marble Side Splash has a 5-year limited warranty that protects against defects in materials and workmanship.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.