Shop All Static Control Products
Desco
Wrist Strap Kit, Coil Cord 6 ft., Medium
Mfr # 09087
Zoro # G5677080
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Desco
- MFR # 09087
- Zoro # G5677080
- Country of Origin United States
- Category Static Control Products
Details
Item | Wrist Strap Kit,Coil Cord 6 ft.,Medium |
Description
Wrist Strap Kit,Coil Cord 6 ft.,Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2", 0/200psi, 1/4"LM, SS (PRO-301D-204G-01)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Steel, Black (PEM206LF)
- SPER SCIENTIFIC Handheld Carbon Monoxide Meter (800058)
- AIR SYSTEMS INTL Breathing Air Quality Laboratory Test (AQT-1LS)
- DESCO Full Coverage Non-Marring Foot Grounder (17272)
- DESCO Wescorp Antistatic Shielding, Grid Tape (81251)
- DESCO Statfree Conductive Rubber Mat, 48x72" (82067)
- DESCO Metal-In Static Shield Bag, 12"x16", PK100 (13500)
- DESCO Clear Antistatic Tape, 3/4"x36 yd. (79201)
- DESCO Trustat B80 Roll, 0.080"x36"x50ft., Blue (16318)
- ACL STATICIDE AntiStatic Liquid, General Purpose, 5 Gal (2001-5)
- Desco Static Control Products