Shop All Static Control Products
Desco
Wrist Strap, 5.5 to 13 In
Mfr # 09041
Zoro # G4069213
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 4mm Stainless Steel Stud
- Size 5.5 to 13 In
- Material Speidel Twist-O-Flex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Desco
- MFR # 09041
- Zoro # G4069213
- Country of Origin United States
- Category Static Control Products
Dimensions
Size | 5.5 to 13 In |
Details
Item | Wrist Strap |
Features | 4mm Stainless Steel Stud |
Material | Speidel Twist-O-Flex |
Description
Wrist Strap, Size 5.5 to 13 In, Material Speidel Twist-O-Flex, 4mm Stainless Steel Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURO Pressure Gauge, 0 to 800 psi, 1/2 in MNPT, Stainless Steel, Silver (4207-1233-CERT)
- BACHARACH Combustion Analyzer Kit (0024-8511)
- B&K PRECISION Generator, Function (4017A)
- ZORO SELECT Analog Panel Meter, AC Current, 0-200 AC A (12G397)
- DESCO Wrist Strap Tester (19240)
- DESCO Heel Grounder, 2 Meg Resistor (24724)
- DESCO Full Coverage Non- Marring Foot Grounder (17270)
- DESCO Clear Antistatic Tape, 3/4"x36 yd. (79201)
- DESCO Heel Grounder, 2 Meg Resistor (17202)
- DESCO Dual Metal Jewel Wristband, M (19842)
- DESCO Ground Hub Continuous Monitor, 120VAC (19219)
- Desco Static Control Products