Shop All Packing Tapes
Desco
Wescorp Clear Tape, w/Symbols
Mfr # 81227
Zoro # G6284035
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ideal in Packaging for Container Sealing; Static Shielding Bag Closure and Holding IC DIP Tubes
- Material Rubber Based (Adhesive),Cellulose (Backing)
- Color Clear
- Performance Temp. 14 Degrees to 160 Degrees F
- Width 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Desco
- MFR # 81227
- Zoro # G6284035
- Country of Origin United States
- Category Packing Tapes
Dimensions
Width | 1/2" |
Length | 72 yd. |
Details
Item | Wescorp Clear Tape,w/Symbols |
Features | Ideal in Packaging for Container Sealing; Static Shielding Bag Closure and Holding IC DIP Tubes |
Material | Rubber Based (Adhesive),Cellulose (Backing) |
Color | Clear |
Performance Temp. | 14 Degrees to 160 Degrees F |
Shape | Continuous Roll |
Thickness | 2.4 mil |
Tensile Strength | Not Specified |
Description
Wescorp Clear Tape,w/Symbols
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 48" x 24" x 12", Kraft, 10/Bundle (11G191)
- ZEBRA PEN Pen, Z-Grip Max, Bp, Rt, 1.0, Be, PK12 (22420)
- MASTERVISION 3-in-1 Calendar Planner Dry Erase Board, 36 x 24, Silver Frame (MB0707186P)
- RITE IN THE RAIN All Weather Notebook, Black, Polydura (P52-LG)
- DESCO Clear Cellulose Tape, 2"x72 yd. (79206)
- DESCO Clear Cellulose Tape, 1"x72 yd. (79205)
- DESCO Wescorp Antistatic Clear Tape, w/ESD (81230)
- TAPE LOGIC Tape Logic® #900 Economy Tape, 2.5 Mil, 2" x 55 yds., Clear, 36/Case (T901900)
- DUCK BRAND Carton Sealing Tape, 2 in. x 60 yd., Clear (CS-60C)
- FLEX TAPE FLEX SEAL Family of Products MAX 8 in. W X 25 ft. L Clear Waterproof Repair Tape (TFSMAXCLR08)
- CENTRAL Carton Tape, Natural, 3 In. x 400 Ft., PK10 (K8496G)
- Desco Packing Tape & Dispensers