Shop All Voltage Detectors
Desco
Voltage/Continuity Tester, 0 to 480VAC
Mfr # 35135
Zoro # G9643008
$73.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Type AAA
- Flashlight No
- AC Voltage Range 0 to 480
- DC Voltage Range 0 to 24
- Non-Contact Voltage Detector No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Desco
- MFR # 35135
- Zoro # G9643008
- Country of Origin United States
- Category Voltage Detectors
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Battery Size | AAA |
Description
Voltage and Continuity Tester, Alert Type Sound, Built-In Flashlight No, CAT Safety Rating Not Rated, Display Type No Display, Maximum AC Voltage Measured 480 V, Maximum DC Voltage Measured 24 V, Non-Contact No, Test Connection Type Probe Tip, Testing Functions Continuity, Features Two Different Terminations (Banana Plug or Alligator Clip), Power Source Battery, Tester Type Continuity Tester, Auto Ranging No, Battery Size AAA, Continuity Confirmation 0 to 50 ohm, Display Screen Type No Display
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS K-Type High Temperature Thermocouple (69142)
- CLORE AUTOMOTIVE $SOLAR BATTERY TESTER W/PRINTER (SOBA227)
- ACTIVE AIR Meter 3-Way (MGMLP1)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 100 psi, 1/4 NPT Male Bottom Conn (40-400-100-psi-1/4)
- DESCO Voltage/Continuity Tester, 0 to 480VAC (35130)
- EXTECH Receptacle Tester (ET16)
- GB DIGITAL MULTIMETER 4FUNC (GDT-3190)
- FLUKE Fluke 1AC-A1-II AC Volt Detector, VoltAlert, 90-1000VAC (2432932)
- KLEIN TOOLS Non-Contact Voltage Tester, 70 to 1000V AC (NCVT1XT)
- FLUKE Voltage Detector, 90 to 1000V AC, 5 in Length, Audible, Visual Indication (Fluke-1AC-A1-II)
- SPERRY TESTER CONTINUITY (CT6101)
- Desco Voltage Detectors