Shop All Floor Finishes and Sealers
Desco
Statguard Floor Finish, 2.5gal., Box
Mfr # 10511
Zoro # G5442389
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Solids Content 0 %
- Container Size 2.5 gal
- Cleaner Form Liquid
- pH Value Neutral
- pH Level 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Desco
- MFR # 10511
- Zoro # G5442389
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Container Size | 2.5 gal |
Details
Item | Floor Finish |
Solids Content | 0 % |
Cleaner Form | Liquid |
pH Value | Neutral |
pH Level | 9 |
Maximum Application Temperature | 100 Degrees F |
VOC Content | 0% |
Maximum Coverage Area | 5,000 sq ft |
Minimum Coverage Area | 2,000 sq ft |
Container Type | Bag |
For Floor Type | Rubber, Vinyl |
Minimum Application Temperature | 34 Degrees F |
Description
Floor Finish, Cleaner Form Liquid, Container Size 2.5 gal, Container Type Bag, For Floor Type Rubber, Vinyl, pH Level 9, pH Value Neutral, VOC Content 0 Percent, Maximum Application Temperature 100 Degrees F, Maximum Coverage Area 5,000 sq ft, Minimum Application Temperature 34 Degrees F, Minimum Coverage Area 2,000 sq ft, Solids Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE 23 gal Slim Jim Can Liners, M, 1 mm, Black, 150 PK (GJO70057)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 28 oz Dry Wt, Clamp On Connection, Cut-End, Green, Synthetic, PK6 (FGF13700GR00)
- TOUGH GUY 60" Handle, 1 in Dia, White, Fiberglass (2KVF8)
- PERFORMANCE TOOL Parts Cleaning Brush, W197C (W197C)
- DESCO Statguard Floor Finish, 55 gal. (10520)
- DESCO Dissipative Floor Finish, 5 gal. Box (10512)
- DRYLOK CNCRT FLOOR PNT DK TINT 1G (43813)
- RMC Ultra Marathon Floor Finish, 5 Gal., White (RCM11808445)
- ZEP Floor Cleaner, Liquid, 1 gal., Bottle, PK4 (191423)
- THOMPSONS WATERSEAL 115OZ Fabric Seal (10502)
- PROTOCHEM LABORATORIES 18% Double-Solids High-Gloss Floor Finish 18%, 55 gal., Drum (PC-67.18-55)
- Desco Floor Finishes and Sealers