Shop All Floor Cleaners and Maintainers
This Product is Discontinued
Desco
Statguard Floor Cleaner, 5 gal., Box (Discontinued)
Mfr # 10566
Zoro # G6623797
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Blue
- Fragrance Unscented
- Container Type Box
- Cleaner Form Liquid
- Maximum Coverage Area 20,000 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Desco
- MFR # 10566
- Zoro # G6623797
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Details
Item | Floor Cleaner |
Color | Blue |
Fragrance | Unscented |
Container Type | Box |
Cleaner Form | Liquid |
Maximum Coverage Area | 20,000 sq ft |
Minimum Required Brush Speed | 175 RPM |
Maximum Application Temperature | 100 Degrees F |
Minimum Drying Time | 30 min |
Maximum Required Brush Speed | 350 RPM |
pH Value | Neutral |
pH Level | 8 |
For Floor Type | Ceramic, Concrete, Laminate, Linoleum, Porcelain, Vinyl |
Minimum Application Temperature | 34 Degrees F |
Maximum Drying Time | 1 hr |
Description
Floor Cleaner, Cleaner Form Liquid, Container Size 5 gal, Container Type Box, For Floor Type Ceramic, Concrete, Laminate, Linoleum, Porcelain, Vinyl, Maximum Drying Time 1 hr, Minimum Drying Time 30 min, pH Level 8, pH Value Neutral, Concentrated, Recommended Dilution 10:1; 15:1, Standards RoHS, Color Blue, Fragrance Unscented, Maximum Application Temperature 100 Degrees F, Maximum Coverage Area 20,000 sq ft, Maximum Required Brush Speed 350 RPM, Minimum Application Temperature 34 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.