Shop All Static Control Products
Desco
Statfree Conductive Rubber Mat, 48x72"
Mfr # 82067
Zoro # G6283588
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Thickness 3/50 in
- Color Black
- Mat Color Black
- Surface to Ground Resistance 1.00 x 10^6 ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Desco
- MFR # 82067
- Zoro # G6283588
- Country of Origin United States
- Category Static Control Products
Dimensions
Overall Length | 6 ft |
Size (WxL) | 4 ft x 6 ft |
Overall Width | 4 ft |
Details
Item | Conductive Static Floor Mat |
Material | Rubber |
Thickness | 3/50 in |
Color | Black |
Mat Color | Black |
Surface to Ground Resistance | 1.00 x 10^6 ohm |
Surface to Surface Resistance | 1.00 x 10^6 ohm |
Surface Material | Rubber |
Other Standards | ANSI/ESD S20.20 |
Surface Design | Pebble |
Grounding Cord Required | Yes |
Static Control Type | Conductive |
Includes Grounding Cord | Yes |
For Environment | ESD |
Resistance Properties | Chemical Resistant |
Description
Conductive Static Floor Mat, Color Black, For Environment ESD, Grounding Cord Required Yes, Includes Grounding Cord Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 250 ft H2O, 1/4 in MNPT (PAL6086ALT-STAT)
- ACURITE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (00315A2)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Steel, Black (PEM198LF)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (P3S6011)
- DESCO Statshield MBB 3.5Mil Bag, 12x16", PK100 (13824)
- DESCO Adjustable Metal Wrist Strap Kit (91070)
- DESCO Heel Grounder, 2 Meg Resistor (17202)
- DESCO Floor Ground Kit, w/Resistor, 15ft. (14234)
- DESCO Low Density Dissipative Foam (12668)
- DESCO Heel Grounder, Non-Marring, No Resistor (17250)
- TRANSFORMING TECHNOLOGIES Table Mat Grounding Kit, 1 Cp2522 Ground Cord, 1 Ground Snaps Cs1090 (GK1000)
- Desco Static Control Products