Shop All Lab Coats & Jackets
Desco
Smock, Jacket, Cuffs, Teal, XL
Mfr # 73854
Zoro # G4785341
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Elastic Knit
- Color Green
- Material Nylon Fiber
- Anti-Static Yes
- Standards ANSI/ESD S20.20-2014, ANSI/ESD STM 2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Desco
- MFR # 73854
- Zoro # G4785341
- Country of Origin United States
- Category Lab Coats & Jackets
Dimensions
Overall Length | 31 in |
Chest Size - Maximum | 48 in |
Named Size | XL |
Chest Size - Minimum | 46 in |
Details
Item | Smock,Jacket, Cuffs,Teal,XL |
Cuff Style | Elastic Knit |
Color | Green |
Material | Nylon Fiber |
Anti-Static | Yes |
Standards | ANSI/ESD S20.20-2014, ANSI/ESD STM 2.1 |
Industry Type | Healthcare |
Attached Hood | No |
Features | Creates Faraday Cage Effect Around Torso and Arms of Operator, Hip-To-Cuff Grounding, Minimum of 9% Carbon Conductive Nylon Fibers Woven in Chain-Link Design, Panel to Panel Conductivity |
Product Type | Smock |
Launderable | Yes |
Material Weight | 2.2 oz |
Description
Smock,Jacket, Cuffs,Teal,XL, Anti-Static Yes, Attached Hood No, Chest Size - Maximum 48 in, Chest Size - Minimum 46 in, Color Green, Cuff Style Elastic Knit, Features Creates Faraday Cage Effect Around Torso and Arms of Operator, Hip-To-Cuff Grounding, Minimum of 9 Percent Carbon Conductive Nylon Fibers Woven in Chain-Link Design, Panel to Panel Conductivity, Launderable Yes, Material Nylon Fiber, Material Weight 2.2 oz, Named Size XL, Overall Length 31 in, Product Type Smock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Smoke Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (XB136VS)
- BLACK SWAN Caution Tape 3" X 300' (15355)
- BRADY Pipe Mrkr, Tower Water Supply, 3/4 to1-3/8 (4144-A)
- 3M Bayonet Assembly FF-400-08, PK5 (FF-400-08)
- DESCO Jacket, w/Knitted Cuffs, Black, Medium (73862)
- DESCO Labcoat with Knitted Cuffs, Blue, Large (73613)
- DESCO Jacket Smock, Cuffs, Pink, 2XL (74205)
- DESCO Jacket Smock, Cuffs, Pink, M (74202)
- DESCO Jacket Smock, Cuffs, Grey, S (73776)
- DESCO Jacket Smock, Cuffs, Grey, XL (73779)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG XL)
- Desco Workwear and Protective Clothing