Shop All Lab Coats & Jackets
Desco
Smock, Jacket, Cuffs, Teal, M
Mfr # 73852
Zoro # G4785369
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Elastic Knit
- Color Green
- Material Nylon Fiber
- Anti-Static Yes
- Standards ANSI/ESD S20.20-2014, ANSI/ESD STM 2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Desco
- MFR # 73852
- Zoro # G4785369
- Country of Origin United States
- Category Lab Coats & Jackets
Dimensions
Overall Length | 31 in |
Named Size | M |
Chest Size - Minimum | 38 in |
Chest Size - Maximum | 40 in |
Details
Item | Smock,Jacket, Cuffs,Teal,M |
Cuff Style | Elastic Knit |
Color | Green |
Material | Nylon Fiber |
Anti-Static | Yes |
Standards | ANSI/ESD S20.20-2014, ANSI/ESD STM 2.1 |
Industry Type | Healthcare |
Attached Hood | No |
Features | Creates Faraday Cage Effect Around Torso and Arms of Operator, Hip-To-Cuff Grounding, Minimum of 9% Carbon Conductive Nylon Fibers Woven in Chain-Link Design, Panel to Panel Conductivity |
Launderable | Yes |
Product Type | Smock |
Material Weight | 2.2 oz |
Description
Smock,Jacket, Cuffs,Teal,M, Anti-Static Yes, Attached Hood No, Chest Size - Maximum 40 in, Chest Size - Minimum 38 in, Color Green, Cuff Style Elastic Knit, Features Creates Faraday Cage Effect Around Torso and Arms of Operator, Hip-To-Cuff Grounding, Minimum of 9 Percent Carbon Conductive Nylon Fibers Woven in Chain-Link Design, Panel to Panel Conductivity, Launderable Yes, Material Nylon Fiber, Material Weight 2.2 oz, Named Size M, Overall Length 31 in, Product Type Smock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coveralls, 6XL, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWH6X002500)
- ACCUFORM Smoking Area Sign, 10" H, 7 in W, Rectangle, English, MSMK538VA (MSMK538VA)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 7 1 pc, 6PK (844103)
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 39 in Length (WELJE91239)
- DESCO Jacket Smock, Cuffs, Grey, L (73778)
- DESCO Jacket Smock, Cuffs, Orange, XL (73914)
- DESCO Smock, Jacket, Cuffs, Teal, L (73853)
- DESCO Jacket Smock, Cuffs, Grey, 2XL (73780)
- DESCO Labcoat with Knitted Cuffs, Blue, Large (73613)
- DESCO Jacket Smock, Cuffs, Grey, XL (73779)
- BOTRON CO White Lightweight ESD Smock XXXXL (B7338)
- Desco Scrubs & Lab Coats