Shop All Static Sensor
Desco
Overhead Ionizer, Lights, 3 Fans, 120VAC
Mfr # 60468
Zoro # G4785606
product price: $1,355.99
/ea
Free Shipping & Returns
$1,355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features (3) 3 Position Fan Speed: Low, Medium, High, Sealed Plenum Air Flow, 2 ft x 5 ft Coverage Area, (2) 700 Lumen LED Panels
- Air Velocity 150 to 300 cfm
- Static Discharge Time 3 sec
- Includes (3) Emitter Point Cleaners, Certificate of Calibration, Hanging Kit, Power Cord
- Length 37 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Desco
- MFR # 60468
- Zoro # G4785606
- Country of Origin United States
- Category Static Sensor
Dimensions
Length | 37 5/16 in |
Depth | 3 7/8 in |
Width | 6 5/8 in |
Manufacturers Warranty Length | 1 yr |
Dimensions (L x W x H) | 37 5/16 in x 6 5/8 in x 3 7/8 in |
Details
Item | Overhead Ionizer |
Features | (3) 3 Position Fan Speed: Low, Medium, High, Sealed Plenum Air Flow, 2 ft x 5 ft Coverage Area, (2) 700 Lumen LED Panels |
Air Velocity | 150 to 300 cfm |
Static Discharge Time | 3 sec |
Includes | (3) Emitter Point Cleaners, Certificate of Calibration, Hanging Kit, Power Cord |
Standards | NIST Calibrated |
Voltage | 120/220V AC |
Coverage Area | 2 ft x 5 ft |
Product Type | Overhead |
Description
Overhead Ionizer, Air Velocity 150 to 300 cfm, Static Discharge Time 3 sec, Depth 3 7/8 in, Features (3) 3 Position Fan Speed: Low, Medium, High, Sealed Plenum Air Flow, 2 ft x 5 ft Coverage Area, (2) 700 Lumen LED Panels, Includes (3) Emitter Point Cleaners, Certificate of Calibration, Hanging Kit, Power Cord, Length 37 5/16 in, Manufacturers Warranty Length 1 yr, Product Type Overhead, Standards NIST Calibrated, Width 6 5/8 in, Voltage 120/220V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT Qualitative Filter Paper, 15.0cm, PK100 (12K923)
- POMONA ELECTRONICS Insulation Piercing Test Clips, 5A, PR (5913)
- TRANSFORMING TECHNOLOGIES Universal Snap Kit (CS1090)
- FLUKE Test Probe Set, With Temperature (BTL21)
- DESCO Chargebuster Overhead Ionizer, 120VAC (60473)
- DESCO Chargebuster, Ion Gun, 120VAC (19590)
- DESCO Overhead Ionizer, 2-Fan, 120VAC, 24" (60640)
- BOTRON CO Single Fan Benchtop Ionizer (B486121)
- TRANSFORMING TECHNOLOGIES Wrist Strap Tester (WST200)
- BOTRON CO AIM Ion and Electrostatic Field Meter (B48382)
- TRANSFORMING TECHNOLOGIES Electrostatic field meter with Conductive Black Case (7100.EFM51.PLUS)
- Desco Static Sensor