Shop All Lab Coats & Jackets
Desco
Jacket w/Knitted Cuffs, Black, Large
Mfr # 73863
Zoro # G5442361
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cuff Style Elastic Knit
- Color Black
- Material Nylon
- Anti-Static Yes
- Standards ANSI/ESD S20.20-2014, ANSI/ESD STM 2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Desco
- MFR # 73863
- Zoro # G5442361
- Country of Origin United States
- Category Lab Coats & Jackets
Dimensions
Length | 31 in |
Chest Size - Minimum | 42 in |
Chest Size - Maximum | 44 in |
Named Size | L |
Details
Item | Jacket w/Knitted Cuffs,Black,Large |
Cuff Style | Elastic Knit |
Color | Black |
Material | Nylon |
Anti-Static | Yes |
Standards | ANSI/ESD S20.20-2014, ANSI/ESD STM 2.1 |
Industry Type | Healthcare |
Number of Pockets | 2 |
Attached Hood | No |
Features | Creates Faraday Cage Effect Around Torso and Arms of Operator, Hip-To-Cuff Grounding, Minimum of 9% Carbon Conductive Nylon Fibers Woven in Chain-Link Design, Panel to Panel Conductivity |
Material Weight | 2.2 oz |
Launderable | Yes |
Pocket Locations | Left Arm |
Description
Jacket w/Knitted Cuffs,Black,Large, Anti-Static Yes, Attached Hood No, Chest Size - Maximum 44 in, Chest Size - Minimum 42 in, Color Black, Cuff Style Elastic Knit, Features Creates Faraday Cage Effect Around Torso and Arms of Operator, Hip-To-Cuff Grounding, Minimum of 9 Percent Carbon Conductive Nylon Fibers Woven in Chain-Link Design, Panel to Panel Conductivity, Launderable Yes, Material Nylon, Material Weight 2.2 oz, Named Size L, Number of Pockets 2, Overall Length 31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Breaker Lockout, Rail, 4 In, 7 Holes, (51256)
- RINGERS GLOVES Gloves® Rope Rescue Black XL (353-11)
- ENPAC Spill Containment with Drain, 1200 lb. (2077-YE-D)
- LABELMASTER Explosive 1.3 G Label, Paper, PK500 (LEXP13G)
- DESCO Jacket Smock, Cuffs, Pink, M (74202)
- DESCO Jacket Smock, Cuffs, Grey, 2XL (73780)
- DESCO Jacket Smock, Cuffs, Grey, XL (73779)
- DESCO Jacket Smock, Cuffs, Blue, XS (73749)
- DESCO Jacket Smock, Cuffs, Grey, L (73778)
- DESCO Labcoat with Knitted Cuffs, Blue, Large (73613)
- ANSELL Lab Coat, 2XL, Red, Polyester (66-663)
- Desco Scrubs & Lab Coats