Shop All Lab Coats & Jackets
Desco
Jacket with Knitted Cuffs, Blue, 2XL
Mfr # 73770
Zoro # G5883048
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nylon
- Size 2XL
- Industry Type Healthcare
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Desco
- MFR # 73770
- Zoro # G5883048
- UPC # 00700112888816
- Country of Origin United States
- Category Lab Coats & Jackets
Dimensions
Size | 2XL |
Details
Item | Jacket with Knitted Cuffs, Blue, 2XL |
Color | Blue |
Material | Nylon |
Industry Type | Healthcare |
Number of Pockets | 0 |
Description
SMOCK, JACKET W/KNITTED CUFFS, BLUE, 2X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, Brown, Labels/Roll: Continuous (B30C-500-595-BR)
- BOX PARTNERS Tape Logic DL1116 3 x 5 in. - Freeze Upon Arrival Fluorescent Yellow Labels - Roll of 500 (DL1116)
- HY-KO 3.5In Gold Aluminum Letter G, 10PK (B00224)
- FIRE-DEX Firefighter Boot, Leather, 11-1/2, XW, PR (FDXL200-11.5XW)
- DESCO Jacket Smock, Cuffs, Pink, M (74202)
- DESCO Jacket Smock, Cuffs, Pink, S (74201)
- DESCO Jacket, w/Knitted Cuffs, Black, XL (73864)
- DESCO Jacket Smock, Cuffs, Grey, L (73778)
- DESCO Jacket, w/Knitted Cuffs, Black, Medium (73862)
- DESCO Jacket Smock, Cuffs, Blue, 4XL (73772)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Knit Cuff, Large, Maroon (JKC9024MR)
- Desco Lab Coats & Jackets