Shop All Lab Coats & Jackets
Desco
Jacket Smock, Cuffs, White, S
Mfr # 73831
Zoro # G4785396
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Elastic Knit
- Color White
- Material Nylon Fiber
- Anti-Static Yes
- Standards ANSI/ESD S20.20-2014, ANSI/ESD STM 2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Desco
- MFR # 73831
- Zoro # G4785396
- Country of Origin United States
- Category Lab Coats & Jackets
Dimensions
Overall Length | 30 1/2 in |
Named Size | S |
Chest Size - Minimum | 34 in |
Chest Size - Maximum | 36 in |
Details
Item | Jacket Smock,Cuffs,White,S |
Cuff Style | Elastic Knit |
Color | White |
Material | Nylon Fiber |
Anti-Static | Yes |
Standards | ANSI/ESD S20.20-2014, ANSI/ESD STM 2.1 |
Industry Type | Healthcare |
Attached Hood | No |
Features | Creates Faraday Cage Effect Around Torso and Arms of Operator, Hip-To-Cuff Grounding, Minimum of 9% Carbon Conductive Nylon Fibers Woven in Chain-Link Design, Panel to Panel Conductivity |
Launderable | Yes |
Material Weight | 2.2 oz |
Product Type | Smock |
Description
Jacket Smock,Cuffs,White,S, Anti-Static Yes, Attached Hood No, Chest Size - Maximum 36 in, Chest Size - Minimum 34 in, Color White, Cuff Style Elastic Knit, Features Creates Faraday Cage Effect Around Torso and Arms of Operator, Hip-To-Cuff Grounding, Minimum of 9 Percent Carbon Conductive Nylon Fibers Woven in Chain-Link Design, Panel to Panel Conductivity, Launderable Yes, Material Nylon Fiber, Material Weight 2.2 oz, Named Size S, Overall Length 30 1/2 in, Product Type Smock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH General Purpose Glove, PK12 (NF14/10XL)
- SAS SAFETY ORGANIC VAPOR CARTRIDGE /R95 COMBO PK (SA300-1071)
- ZORO SELECT Signaling Device, Revolving, 12VDC, Amber (2ERT5)
- REFRIGIWEAR Cooler Wear Vest Navy 2XL (0599RNAV2XL)
- DESCO Jacket Smock, Cuffs, Pink, S (74201)
- DESCO Jacket, w/Knitted Cuffs, Black, XL (73864)
- DESCO Labcoat with Knitted Cuffs, Blue, Large (73613)
- DESCO Jacket Smock, Cuffs, Grey, L (73778)
- DESCO Smock, Jacket, Cuffs, Teal, XL (73854)
- DESCO Jacket Smock, Cuffs, Grey, 2XL (73780)
- NATIONAL SAFETY APPAREL ArcGuard Flame Resistant Lab Coat, UltraSoft, XL, Navy, C09UPLC (C09UPLCXL42)
- Desco Scrubs & Lab Coats