Shop All Lab Coats & Jackets
Desco
Jacket Smock, Cuffs, Teal, 2XL
Mfr # 73855
Zoro # G4785335
product price: $54.55
/ea
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Elastic Knit
- Color Green
- Material Nylon
- Anti-Static Yes
- Standards ANSI/ESD S20.20-2014, ANSI/ESD STM 2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Desco
- MFR # 73855
- Zoro # G4785335
- Country of Origin United States
- Category Lab Coats & Jackets
Dimensions
Overall Length | 32 1/2 in |
Named Size | 2XL |
Chest Size - Minimum | 50 in |
Chest Size - Maximum | 52 in |
Details
Item | Jacket Smock,Cuffs,Teal,2XL |
Cuff Style | Elastic Knit |
Color | Green |
Material | Nylon |
Anti-Static | Yes |
Standards | ANSI/ESD S20.20-2014, ANSI/ESD STM 2.1 |
Industry Type | Healthcare |
Attached Hood | No |
Features | Creates Faraday Cage Effect Around Torso and Arms of Operator, Hip-To-Cuff Grounding, Minimum of 9% Carbon Conductive Nylon Fibers Woven in Chain-Link Design, Panel to Panel Conductivity |
Launderable | Yes |
Product Type | Jacket |
Material Weight | 2.2 oz |
Description
Jacket Smock,Cuffs,Teal,2XL, Anti-Static Yes, Attached Hood No, Chest Size - Maximum 52 in, Chest Size - Minimum 50 in, Color Green, Cuff Style Elastic Knit, Features Creates Faraday Cage Effect Around Torso and Arms of Operator, Hip-To-Cuff Grounding, Minimum of 9 Percent Carbon Conductive Nylon Fibers Woven in Chain-Link Design, Panel to Panel Conductivity, Launderable Yes, Material Nylon, Material Weight 2.2 oz, Named Size 2XL, Overall Length 32 1/2 in, Product Type Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F52)
- RED KAP Mens Red-E-Prest Charcoal Jean Cut (PT50CH 34 32)
- JACKSON SAFETY Safe 2 Face Protect Cap Mount - Visor Carrier (16797)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILP3S/10)
- DESCO Smock, Jacket, Cuffs, Teal, XL (73854)
- DESCO Jacket, w/Knitted Cuffs, Black, Medium (73862)
- DESCO Jacket, w/Knitted Cuffs, Black, XL (73864)
- DESCO Jacket Smock, Cuffs, Grey, M (73777)
- DESCO Jacket Smock, Cuffs, Blue, 4XL (73772)
- DESCO Jacket Smock, Cuffs, Blue, XS (73749)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG M)
- Desco Workwear and Protective Clothing