Shop All Lab Coats & Jackets
Desco
Jacket Smock, Cuffs, Orange, XL
Mfr # 73914
Zoro # G4785238
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Elastic Knit
- Color Orange
- Material Nylon
- Anti-Static Yes
- Standards ANSI/ESD S20.20-2014, ANSI/ESD STM 2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Desco
- MFR # 73914
- Zoro # G4785238
- Country of Origin United States
- Category Lab Coats & Jackets
Dimensions
Overall Length | 32 in |
Chest Size - Maximum | 48 in |
Chest Size - Minimum | 46 in |
Named Size | XL |
Details
Item | Jacket Smock,Cuffs,Orange,XL |
Cuff Style | Elastic Knit |
Color | Orange |
Material | Nylon |
Anti-Static | Yes |
Standards | ANSI/ESD S20.20-2014, ANSI/ESD STM 2.1 |
Industry Type | Healthcare |
Number of Pockets | 2 |
Attached Hood | No |
Features | Creates Faraday Cage Effect Around Torso and Arms of Operator, Hip-To-Cuff Grounding, Minimum of 9% Carbon Conductive Nylon Fibers Woven in Chain-Link Design, Panel to Panel Conductivity |
Material Weight | 2.2 oz |
Product Type | Jacket |
Launderable | Yes |
Pocket Location | Left Arm |
Description
Jacket Smock,Cuffs,Orange,XL, Anti-Static Yes, Attached Hood No, Chest Size - Maximum 48 in, Chest Size - Minimum 46 in, Color Orange, Cuff Style Elastic Knit, Features Creates Faraday Cage Effect Around Torso and Arms of Operator, Hip-To-Cuff Grounding, Minimum of 9 Percent Carbon Conductive Nylon Fibers Woven in Chain-Link Design, Panel to Panel Conductivity, Launderable Yes, Material Nylon, Material Weight 2.2 oz, Named Size XL, Number of Pockets 2, Overall Length 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Cold Protection Gloves, Thinsulate Lining, L (1495L)
- ZING Lockout Board, Unfilled, 15 In H (7114E)
- DYMO Rhino Perm Vinyl Industrial Label Tape, 0.5x18 ft, White/Black Print (18444)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, 2XL (61641)
- DESCO Jacket Smock, Cuffs, Grey, S (73776)
- DESCO Smock, Jacket, Cuffs, Teal, XL (73854)
- DESCO Jacket Smock, Cuffs, Pink, S (74201)
- DESCO Jacket Smock, Cuffs, Grey, XL (73779)
- DESCO Jacket Smock, Cuffs, Blue, 4XL (73772)
- DESCO Jacket, w/Knitted Cuffs, Black, Medium (73862)
- DESCO Jacket Smock, Cuffs, Grey, L (73778)
- Desco Lab Coats & Jackets