Shop All Lab Coats & Jackets
Desco
Jacket Smock, Cuffs, Orange, M
Mfr # 73912
Zoro # G4785256
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Elastic Knit
- Color Orange
- Material Nylon
- Anti-Static Yes
- Standards ANSI/ESD S20.20-2014, ANSI/ESD STM 2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Desco
- MFR # 73912
- Zoro # G4785256
- Country of Origin United States
- Category Lab Coats & Jackets
Dimensions
Overall Length | 31 in |
Chest Size - Maximum | 40 in |
Named Size | M |
Chest Size - Minimum | 38 in |
Details
Item | Jacket Smock,Cuffs,Orange,M |
Cuff Style | Elastic Knit |
Color | Orange |
Material | Nylon |
Anti-Static | Yes |
Standards | ANSI/ESD S20.20-2014, ANSI/ESD STM 2.1 |
Industry Type | Healthcare |
Number of Pockets | 2 |
Attached Hood | No |
Features | Creates Faraday Cage Effect Around Torso and Arms of Operator, Hip-To-Cuff Grounding, Minimum of 9% Carbon Conductive Nylon Fibers Woven in Chain-Link Design, Panel to Panel Conductivity |
Material Weight | 2.2 oz |
Pocket Location | Left Arm |
Product Type | Jacket |
Launderable | Yes |
Description
Jacket Smock,Cuffs,Orange,M, Anti-Static Yes, Attached Hood No, Chest Size - Maximum 40 in, Chest Size - Minimum 38 in, Color Orange, Cuff Style Elastic Knit, Features Creates Faraday Cage Effect Around Torso and Arms of Operator, Hip-To-Cuff Grounding, Minimum of 9 Percent Carbon Conductive Nylon Fibers Woven in Chain-Link Design, Panel to Panel Conductivity, Launderable Yes, Material Nylon, Material Weight 2.2 oz, Named Size M, Number of Pockets 2, Overall Length 31 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION ITS A GIRL! DECAL sticker birth pregnant hospital welcome home, D-12 Its A Girl (D-12 Its A Girl)
- PIP Unlined Unsupported Nitrile Gloves, 15 Mil, Green, XL (50-N140G/XL)
- DUNLOP Men's Steel Chest Wader Black (8686700)
- BRADY Traffic Sign, 18"H, 12"W, Polyester, 124388 (124388)
- DESCO Jacket Smock, Cuffs, Grey, XL (73779)
- DESCO Jacket Smock, Cuffs, Grey, S (73776)
- DESCO Jacket Smock, Cuffs, Grey, M (73777)
- DESCO Jacket Smock, Cuffs, Blue, 4XL (73772)
- DESCO Jacket Smock, Cuffs, Grey, 2XL (73780)
- DESCO Smock, Jacket, Cuffs, Teal, XL (73854)
- RED KAP 508Ltb Mens Lt. Blue Ls Lab Coat (5080LB RG L)
- Desco Lab Coats & Jackets