Shop All Lab Coats & Jackets
Desco
Jacket Smock, Cuffs, Grey, 2XL
Mfr # 73780
Zoro # G4785405
$58.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cuff Style Elastic Knit
- Color Gray
- Material Nylon Fiber
- Anti-Static Yes
- Standards ANSI/ESD S20.20-2014, ANSI/ESD STM 2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Desco
- MFR # 73780
- Zoro # G4785405
- Country of Origin United States
- Category Lab Coats & Jackets
Dimensions
Overall Length | 32 1/2 in |
Named Size | 2XL |
Chest Size - Minimum | 50 in |
Chest Size - Maximum | 52 in |
Details
Item | Jacket Smock,Cuffs,Grey,2XL |
Cuff Style | Elastic Knit |
Color | Gray |
Material | Nylon Fiber |
Anti-Static | Yes |
Standards | ANSI/ESD S20.20-2014, ANSI/ESD STM 2.1 |
Industry Type | Healthcare |
Number of Pockets | 2 |
Attached Hood | No |
Features | Creates Faraday Cage Effect Around Torso and Arms of Operator, Hip-To-Cuff Grounding, Minimum of 9% Carbon Conductive Nylon Fibers Woven in Chain-Link Design, Panel to Panel Conductivity |
Product Type | Smock |
Launderable | Yes |
Pocket Location | Left Arm |
Material Weight | 2.2 oz |
Description
Jacket Smock,Cuffs,Grey,2XL, Anti-Static Yes, Attached Hood No, Chest Size - Maximum 52 in, Chest Size - Minimum 50 in, Color Gray, Cuff Style Elastic Knit, Features Creates Faraday Cage Effect Around Torso and Arms of Operator, Hip-To-Cuff Grounding, Minimum of 9 Percent Carbon Conductive Nylon Fibers Woven in Chain-Link Design, Panel to Panel Conductivity, Launderable Yes, Material Nylon Fiber, Material Weight 2.2 oz, Named Size 2XL, Number of Pockets 2, Overall Length 32 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Safe Handler Clear Lens Color Temple Blue Safety Glasses (BLSH-ESCR-CLLCT-SG7BL-12)
- ACCUFORM OSHA DANGER SAFETY SIGN AUTHORIZED MADM006XP (MADM006XP)
- LYLE No Smoking Sign, 14 in H, 10" W, Vertical Rectangle, English, U1-1014-NA_10x14 (U1-1014-NA_10x14)
- DEALMED Bib 13½" X 18" Ttp 2-Ply White, 125/Pk, 500/Cs, 500PK (782080)
- DESCO Smock, Jacket, Cuffs, Teal, XL (73854)
- DESCO Jacket Smock, Cuffs, Pink, S (74201)
- DESCO Jacket, w/Knitted Cuffs, Black, XL (73864)
- DESCO Jacket Smock, Cuffs, Grey, L (73778)
- DESCO Jacket Smock, Cuffs, Grey, M (73777)
- DESCO Jacket Smock, Cuffs, Grey, S (73776)
- TRANSFORMING TECHNOLOGIES ESD Jacket, Waist Length, Lapel Collar, Snap Cuff, Large, White (JWC5404SPWH)
- Desco Lab Coats & Jackets