Shop All Bottles & Jars
Desco Industries
Menda Square Natural HDPE Liquid Dispenser with Take-Along Locking Pump, 2 oz.
Mfr # 35701
Zoro # G008809480
product price: $61.79
/ea
$61.79
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
- Brand Desco Industries
- MFR # 35701
- Zoro # G008809480
- Country of Origin United States
- Category Bottles & Jars
Description
Menda 35701 square natural hdpe liquid dispenser with take-along locking pump, 2 oz. this menda take-along locking stainless steel pump dispenser comes with a 2 oz. Natural square hdpe bottle. The bottle is made of high density polyethylene making it suitable for many solvents. It is translucent which allows easy viewing of contents. Its square shape provides stability and saves storage space. Take-along locking pumps will not leak when engaged making them perfect for travel. The menda pump is a convenient one-handed indish-stylein liquid dispensers and dispense approximately 0.2 ml of liquid with a single touch of the pump top. Menda pumps are proudly for superior quality.
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
- REED INSTRUMENTS BRIX Refractometer, 0-32%, +/-0.01% Accuracy (R9500)
- SENSOREX Cmbntn pH Electrde Crtrdge Style nlne (S660CD)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 25mL, PK12 (5YGY8)
- RPI Calcium Chloride 2M Solution, 50 ML (C25100-50.0)
- DESCO INDUSTRIES Menda Square Natural HDPE Liquid Dispenser with Pure-Touch Pump, 8 oz. (35510)
- DESCO INDUSTRIES Menda Square Natural HDPE Liquid Dispenser with One-Touch Pump, 4 oz. (35305)
- GLOBE SCIENTIFIC Bottle, 85 mm H, Amber, 41 mm Dia, PK12 (7060060AM)
- GLOBE SCIENTIFIC Pre-Filled NBF Container, 60mL, PK96 (6522FL)
- TRICORBRAUN 1 Oz Glass Jar, Round, Amber, 48-400 (141606)
- DYNALON Wide Mouth Jar, 1200 mL, Plastic, PK5 (421185)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 38x47", 1.8mL, Buff, PK100 (864)
- Desco Industries Bottles & Jars